Zoro Homepage

40in - 70in Ratchet Cargo Bar Adjustable w/ Divider Bar & Storage Net

  • Mfr # CargoBar-M70-DB

  • Zoro # G516285127


product price: $51.59
/ea

Key Features

Color
Black-Silver
Cargo Tie Down Material
Carbon Structural Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CargoBar-M70-DB
Zoro #
G516285127
UPC #
840223640733
Country of Origin
China

Details

Color
Black-Silver
Cargo Tie Down Material
Carbon Structural Steel

Description

Here's an adjustable cargo bar with a divider bar and storage net to protect and organize your goods, cargo, groceries, and more during transit. You don't have to worry about slipping, shifting, or damage, whether it's a long distance or short. Our product is a perfect blend of strength and durability; it will enable you to easily haul light goods in your SUVs, pickup trucks, or open trucks. Learn more about it below:-Dimension: It's a 40-inch cargo bar extending to a 70-inch length. It fits most truck beds, vans, and SUV trucks, allowing you to secure your cargo, goods, groceries, etc. It includes a ratchet mechanism that will give you the desirable length during use. It's available in black & silver color. Moreover, it has a breaking strength of 220 lbs.Anti-Slip Feet: The ends of the truck bed load bars are made of high-quality TPE Thermoplastic Elastomers material that prevents slipping. It offers compatibility with most of the vehicle's surfaces while ensuring a firm grip and keeping the loads in place. The non-marring pad eliminates the risk of scratches and withstands road rigors and impacts.Divider Bar: This load bar for trucks comes with a divider bar of carbon steel that separates and locks the loads, maximizing the space, preventing them from shifting side-to-side, and mixing it with other loads. It's an easy-to-install divider bar that ensures the firm positioning of the goods. It includes bolt holes for tightening and black powder coated for resistance against environmental elements.


  • Size: 40" Expands: 40" - 70" Bar Material: Carbon Structural Steel
  • Breaking Strength: 220 lbs Color: Black & Silver Coating: Silver Vein 'Baked' Paint
  • Feet-End: Non-Marring Rubber Pads Feet Material: TPE (Thermoplastic Elastomers)
  • 60" x 24" Nylon Storage Net Material 16" Carbon Steel Divider Bar
  • Ratchet Mechanism Mounting Type: Truck Bed Mount Impact Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.