40in x 24in Drop Aluminum Mesh Brick Guard Corner Protector Corrosion Resistant, 4PK

  • Mfr # ACP-BG4024x4

  • Zoro # G316521586


product price:  $586.89
/pk 4, $146.72/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Width
24 in
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACP-BG4024x4
Zoro #
G316521586
UPC #
840223640412
Country of Origin
India

Dimensions

Width
24 in
Length
40 in

Details

Material
Aluminum
Color
Silver

Description

Pack Size: 4 Pack No need to fight to keep your goods tied down during hauling! No need to step down from the vehicle after every few stops! Now, you can use aluminum mesh sideboards to protect goods and continue to move on the road with peace of mind. Get to know more about the aluminum sideboard. Sturdy Product: Mytee Products aluminum sideboard is an expanded mesh sheet stamped to make it a lightweight yet strong product. The plate on the side of the mesh sideboard is welded. The size of the brick guard is 40 in x 24 in Drop with a top flange width of 6-9/10 in. Prevent Chafing: The smooth aluminum sideboard prevents the wearing and tearing of straps due to constant rubbing. Now, transport masonry products, concrete blocks, bricks, ceramic tiles, drums, or more without any hindrance. Enhanced Stability and Safety: The aluminum sideboard protects against shifts in loads and potential loss of goods from trembling away around the corners. Now, ensure road safety and protect your drivers from accidents. Reduce Load: The aluminum mesh brick guard can shrink the load time compared to a shrink-wrap. Now, get the load to reach the destination safely and securely. You can pair it with standard flatbed trailers and straps with width webbing of up to 4 in. Save Time and Money: Our aluminum sideboard is sustainable, and you can use it repeatedly, saving time and money simultaneouslythe sturdiness and material quality result in the long life of the product. Corrosion-resistant: Our aluminum sideboard is corrosion-resistant and works best in all weather conditions. Care Guide Regularly check for any signs of wear, damage, or loose components. Replace or repair any damaged parts promptly. Clean regularly. Store in a safe and dry location when not in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.