40inx24in Drop Aluminum Mesh Brick Guard Corner Protector Corrosion Resistant, 10PK

  • Mfr # ACP-BG4024x10

  • Zoro # G316284283


product price:  $1,310.19
/pk 10, $131.02/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACP-BG4024x10
Zoro #
G316284283
UPC #
840223631656
Country of Origin
China

Description

Pack Size: 10 PackNo need to fight to keep your goods tied down during hauling! No need to step down from the vehicle after every few stops! Now, you can use aluminum mesh sideboards to protect goods and continue to move on the road with peace of mind. Get to know more about the aluminum sideboard.Sturdy Product: Mytee Products aluminum sideboard is an expanded mesh sheet stamped to make it a lightweight yet strong product. The plate on the side of the mesh sideboard is welded. The size of the brick guard is 40in x 24in Drop with a top flange width of 6-9/10in.Prevent Chafing: The smooth aluminum sideboard prevents the wearing and tearing of straps due to constant rubbing. Now, transport masonry products, concrete blocks, bricks, ceramic tiles, drums, or more without any hindrance.Enhanced Stability & Safety: The aluminum sideboard protects against shifts in loads and potential loss of goods from trembling away around the corners. Now, ensure road safety and protect your drivers from accidents.Reduce Load: The aluminum mesh brick guard can shrink the load time compared to a shrink-wrap. Now, get the load to reach the destination safely and securely. You can pair it with standard flatbed trailers and straps with width webbing of up to 4in.Save Time & Money: Our aluminum sideboard is sustainable, and you can use it repeatedly, saving time and money simultaneously-the sturdiness and material quality result in the long life of the product.Corrosion-resistant: Our aluminum sideboard is corrosion-resistant and works best in all weather conditions.Care GuideRegularly check for any signs of wear, damage, or loose components.Replace or repair any damaged parts promptly.Clean regularly.Store in a safe and dry location when not in use.


  • Size: 40" x 24" (Drop)
  • Size: 40" x 24" (Drop)
  • Style: Mesh Top Flange Width: 6-9/10"
  • Single Piece Mesh High Corrosion-resistance
  • L-channel for Easy Handling Reinforced Top and middle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.