40Pc Red 4in x 6in Flatbed Edge Protectors w/ Carrying Case Strap Corner Protectors, 2PK

  • Mfr # PCP-20PACK-REDx2

  • Zoro # G216521549


product price:  $58.79
/pk 2, $29.40/ea

Key Features

Material
High Density Polyethylene
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCP-20PACK-REDx2
Zoro #
G216521549
UPC #
840223613973
Country of Origin
India

Details

Material
High Density Polyethylene
Color
Red

Description

Pack Size: 40 Pieces Slots and holes, to accommodate both straps and chains. Designed to protect both straps and cargo from damage. Cost-effective solution and is widely used in various industries. Protects corners of cargo from damage during transport/storage. Portable: Easy to stack and store, so you can easily put them away when youre done. Ease of Use: Our Red corner protectors are visible against most types of cargo, making them easier to spot. Durable: These plastic corner protectors are made of high-density polyethylene and are extremely strong and resistant to cracking and UV damage. PROFESSIONAL PROTECTION: The thread-through design lets your ratchet strap tighten to its maximum capability. That means that even while the strap is protected from the cargos corner, it can still maintain the tension it needs to firmly secure it with straps. AFFORDABLE: At Mytee Products, we cut out the middleman and pass on the savings to you. Thats why we can give you the quality corner protectors you need for less than other companies. Just one more way that Mytee helps you haul safe, and earn more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.