Shop MYTEE PRODUCTS
Create Account
40x20ft Dark Gray PVC Shipping Container Shelter Roof No End Walls Waterproof
- Mfr # CSB4020-DG
- Zoro # G125021239
product price:Â
$
5,093.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSB4020-DG
- Zoro #
- G125021239
- UPC #
- 199145060564
- Country of Origin
- China
Description
We introduce the 40ft(L) x 20ft(W) Shipping Container Building Shelter - 21 oz 610 gsm PVC Dark Gray Cover, No End Walls. Know more about this container canopy with these details: Design & Dimension: Our container shelter is 40ft long, 20ft wide, and 6ft 7in high. The interior space is completely pole-free, which provides 100% usable space underneath the shelter. It is designed to be installed between two standard 40ft shipping containers, leaving approximately 19.2ft of space in between for setup. Construction & Waterproof Fabric: The cover is made of 21 Oz 610 gsm Polyvinyl Chloride fabric, which ensures durability and protection against harsh weather, UV protection, and fire. Frame: The frame consists of galvanized steel pipes, which withstand corrosion and are built to perform durably during outdoor conditions. The frame, in combination with 4 corner clamps and 18 base rail clamps, ensures that the shelter is securely attached to shipping containers and maintains stability even under wind and snow loads. Note: End walls are not included, allowing for versatile open-sided use Technical Features: Wind Rating: The maximum wind speed tolerance capacity of the container shelter is 70 mph (miles per hour). Snow Rating: The maximum snow load it can withstand is 47 lbs/sq ft. UV Protection (Years): It stays protected from UV rays for more than 10 years, maintaining strength and color without fading or weakening. Frame Lifespan: The steel frame is rated to last a decade or more under normal outdoor conditions. Tarp Lifespan: The tarp lifespan is 8-10 years. Under normal sunlight and typical weather conditions, it can last up to 10 years. In regions with very intense sunlight, the same 610 gsm PVC may last closer to about 8 years due to higher UV exposure. ( Note: Actual service life depends on UV intensity, climate, and usage conditions.) Temperature Range: This container shelter can withstand a temperature range of -22 Degrees F to 158 Degrees F, which makes it for diverse weather conditions. It is specifically designed to fit between two 40ft shipping containers, making it a solution for creating a large covered area without permanent construction. Installation Process Position the shelter cover between two 40ft shipping containers, leaving approximately 19.2ft of space. Note: Installation requires a forklift or dock equipment to unload the shelter from delivery trucks. Follow the complete installation manual instructions for installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.