Shop MYTEE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
40'x40'x13'Replacement Roof Cover for 40'Single Truss Shipping Container Shelter
- Mfr # CSB4040-ROOF
- Zoro # G625022194
product price:Â
$
3,373.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSB4040-ROOF
- Zoro #
- G625022194
- UPC #
- 199145020919
- Country of Origin
- China
Description
We introduce a 40ft wide roof cover replacement for single truss container building shelters of the same size. It will enable you to replace worn, torn, or UV-damaged covers and continue to safeguard the contents beneath. Our economical cover will ensure uninterrupted efficiency in changing weather conditions and environments. It will help you keep the storage space, workshop, protection shelters, etc., and more safe and sound. Learn more details of this replacement below:- Long-Lasting Material: We have engineered this roof cover from robust 21 Oz 610 gsm polyvinyl chloride (PVC) material. It will ensure efficient performance while continuing to handle significant environmental stress and harsh weather conditions, such as heavy rain, snow, and strong winds. The cover has great tensile and tear (warp/weft) strengths, which are as follows: 3037/2473 N/5CM and 356/269 N, respectively. Additionally, it will keep the content secure from tears, rips, abrasion, UV rays, and more. Fire-Retardant Characteristics: You are free to use this shipping shelter container cover around flammable materials. We have utilized PVC material, which has strong resistance against fire following the protective layer. Additionally, it will ensure protection against high UV rays despite continuous use. Design to Fit: This replacement roof cover has a length, width, and height of 40 feet, 40 feet, and 13ft, respectively. So, it will fit a single truss container shelter of 40 feet long and 40 feet wide size only-no other. This custom design will help you continue protecting contents from harsh environments. Do-It-Yourself Installation: Follow the steps below for effortless installation. No installation hardware is included. Remove the existing cover and place the new one carefully and evenly. Now, insert the tension tubes into the cover pipe pockets and loosely secure the strap in the winch on square tube rails. Do not tighten; only adjust the cover for even centralization on the frame. Next, you will need a nylon tie to fix the two ends of the roof cover to end arches at intervals, and then you will need to utilize rope to tighten the roof cover to end arches. Utilize the winch to pull the band inside the roof cover. Either you can weld or fasten the winches with self-screws to the container. Note: Do not leave the cover unattached under any circumstances until the final assembly and tightening have been completed. No installation is included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.