41in Natural Rubber Tarp Bungee Straps Crimped Hooks - 50 Pack
- Mfr # RS-41C-N
- Zoro # G616493545
product price:Â
$
102.99
/pk of 50, $2.06/ea
Free Shipping & Returns
Key Features
Length
41 in
Color
Black
Material
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS-41C-N
- Zoro #
- G616493545
- UPC #
- 840223623538
- Country of Origin
- China
Dimensions
- Length
- 41 in
Details
- Color
- Black
- Material
- Natural Rubber
Description
Size: 41 Inch Max Stretch: 62 Inches Sold in boxes of 50 Straps with S Hooks Molded with Natural Rubber These bungees straps are non Adjustable. S Hooks are made of Galvanized Steel for Strength and rust protection S Hooks are crimped on one end to protect your tarp from tearing Retains Elasticity in cold weather, good choice for use in Canada and northern parts of USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.