Shop MYTEE PRODUCTS
See all product information
Create Account
45-DEGREE DOT Brass 3/8 inOD X 1/4 inNPT Male Non-Swivel Elbow Air Brake 5PK
- Mfr # MP-ABF-45ELBOW3814
- Zoro # G822785830
product price:
$
32.29
/ea
Key Features
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP-ABF-45ELBOW3814
- Zoro #
- G822785830
- UPC #
- 840223696389
- Country of Origin
- United States
- Material
- Brass
Description
Do you want to keep your vehicle’s air brake system functioning safely and efficiently? This DOT 45° Male Non-Swivel Elbow Push-Lock Air Brake Fitting 3/8 in Tube OD x 1/4 in NPT from us can help. This DOT-compliant brass air brake fitting is ideal for ensuring secure connections in air brake and pneumatic systems of commercial vehicles like trucks, buses, and specialty vehicles. Its 45-degree angle design makes it perfect for tight or angled spaces, enhancing system flexibility and reliability. Check out the details below: Size: This DOT air braking fitting is designed for 3/8 inch outer diameter tubes, it connects a 3/8 inch tube to a 1/4 inch threaded pipe. It is suitable for nylon tubing and replaces part numbers Parker179PMT-6-4, Automann 177.8073, Tramec 980-1-64, Velvac 016464, and Midland Metal 540604. Material: This air braking fitting is made from brass, which is durable and corrosion-resistant, and is able to withstand corrosion, high pressure, and temperature demands of air brake systems. Package: This package of air braking fittings comes in a set of five similar pieces of DOT 45° Male Non-Swivel Elbow Push-Lock Air Brake Fitting 3/8 in Tube OD x 1/4 in NPT. 45-Degree Elbow: The 45-degree elbow design allows for easy airflow direction changes in tight or angled spaces, and can improve the air brake system’s layout. Push-to-Connect: The push-lock feature allows for quick and easy installation without the need for special tools. It saves time and effort during replacement or installation. Temperature and Pressure Range The brass air fitting can operate effectively in the -40°F to 200 °F temperature range. This means that it can be used during extreme weather conditions. It can work under 150 PSI pressure range. Application: This set of 5 air braking fittings is ideal for use in commercial vehicles. It ensures smooth, secure connections and safe operation of air brake systems in tight spaces. Find our similar 90-degree brass air fittings here.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.