Zoro Homepage

45 inx18 in Clamp On Quick Spade Combo Blade for Tractor Buckets for Digging

  • Mfr # MP-COQS

  • Zoro # G422786442


product price: $284.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-COQS
Zoro #
G422786442
UPC #
840223682795
Country of Origin
United States

Description

Here’s our Clamp-On Quick Spade Blade for Tractor Buckets & Skid Steer Pallet Forks for landscaping, tree stump removal, digging trenches, footings, planting, and more. It will seamlessly clamp onto the front edge of your tractor bucket or pallet fork blades. It has a quick attachment and detachment, saving you time and allowing you to convert your machines into more versatile jobs. Learn more about this product below:- Dimension Details: The overall length of the clamp-on spade is 45 in, including a steel blade length of 27-1/2 in and width of 18 in. The bucket lip opening without the puck is 2 in whereas with the puck is 1-1/2 in. We have added three clamp-on with the puck for secure connection and to prevent slipping. It has a width of 10-1/4 in and overall height of 7-5/8 in. Additionally, the distance between each clamp-on bolts is 3-1/2 in. Heavy-Duty Construction: We have engineered our clamp-on spade from heavy-duty steel, designed to withstand the rigors of digging, trending, footing, and more. The entire spade is black powder-coated, preventing it from rust and corrosion. Thus, enhancing its service life. Compatibility: The clamp-on mechanism enables you to mount these clamps on quick spade attachments on a vast variety of vehicles, including standard skid steer, tractor buckets, pallet forks, and more. It will eliminate the need for excavators or hand shovels. Utilize it for digging holes for trees, creating trenches for irrigation systems, and moving large rocks. Quick Installation: You don’t need professional assistance or installation mechanisms like welding or drilling for our clamp-on quick spade. Simply slide the attachment over the edge of the bucket or fork blades, and tighten it securely with the bolts attached. Keep twisting the bolt until the puck is firmly fixed onto the bucket or pallet blades. The puck in our design will prevent the attachment from sliding or shifting during operation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.