46 ft Aluminum C Track Sliding Winch Track for Flatbed Trailer Weld-On/Bolt-On, 8PK

  • Mfr # WinchTK-CAL6x8

  • Zoro # G322786245


product price:  $974.99
/pk 8, $121.87/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WinchTK-CAL6x8
Zoro #
G322786245
UPC #
840223697041
Country of Origin
India

Description

Are you having difficulty handling c-track sliding winches? Don’t worry; we’ve got you covered with our latest addition - an aluminum sliding winch track. It will provide a structural support and framework for tie-down applications. It will enable seamless movement of sliding winches onto the trailer, allowing you flexible load securement. It will provide long-lasting performance in outdoor settings following its robust construction and ability to resist corrosion and rust. It includes more specifications and benefits that you can explore below:- Weld-On Mounting: To mount the track easily at the bottom of flatbed trailer beds, you have to weld these in the designated space. Welding will prevent any risk of shifting or sliding during use. It will provide you with permanent mounting, securing the track in place. Functionality: This weld-on c-channel winch track is designed to fit sliding winches. It will allow easy winch sliding, even distributed tension, flexible tie-down positioning, and easy movement. Truckers can now handle diverse loads, effortlessly adapting to different transporting needs. Corrosion Resistant Material: We have utilized a 6 mm thick aluminum to construct this sliding winch. It provides uninterrupted performance in outdoor environments, ensuring resistance against corrosion and rust. The lightweight yet robust track will give support without sacrificing strength. Moreover, it will withstand the loads, frequent sliding, and harsh weather conditions. We have an exact-size sliding winch track available in steel; check it out here. Track Compatibility: It’s a 6 feet long sliding track with an external width and height of 4-5/8 in and 2 in, respectively. It has an opening width of 3-5/16 in and edges converging at an angle of 47 degrees. The mentioned size provides compatibility with most flatbed trailers and standard C track sliding winches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.