Shop MYTEE PRODUCTS
Additional $225.00 delivery surcharge applies per item.
See details
Create Account
46 in Deep Stump Bucket Tree Scoop Digger with H&L 230 Series Teeth and Pins.
- Mfr # STUMPBKT-HD
- Zoro # G822785625
product price:
$
1,343.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUMPBKT-HD
- Zoro #
- G822785625
- UPC #
- 840223699809
- Country of Origin
- India
Description
Simplify landscaping, agriculture, and construction tasks with our 46 in Deep HD Stump Bucket w/ Quick Tach Mounting Plate & Replaceable Teeth for Skid Steers. This farming accessory is constructed from robust steel to withstand heavy loads. The black powder coating will protect from various environmental changes. The standard-size bucket will enable you in tree and stump removal, digging, material handling, uprooting tree stumps, and more. It features a quick tach mounting plate, 3 H&L 230 series teeth w/ bolts & nuts, a serrated leading edge, and reinforced triangular gussets for better operation. Explore the detailed understanding below:- Dimension: Our tree stumper with bucket teeth has an outer depth of 51 in, an overall front width (with teeth) of 17 in, and a height (straight) of 22-1/4 in. The main tree scoop for digging and uprooting trees has an internal depth of 46 in, back width of 29 in, and height (slant) 16-5/8 in. The internal curve is in the budget at angles at 70 degrees for better hold of materials. Reinforced Triangular Gussets: We have triangular gussets connecting the bucket with the mounting plate. It will enhance strength and stability while reducing the stress around the edges. It will enhance the overall load distribution and reduce the risk of specified stress causing structural failure. Also, making it a reliable choice for digging, material handling, and other tasks. Serrated Leading Edge: Our bucket stump includes a special feature: a 1/2 in thick ‘serrated leading edge’ that enables farmers, landscapers, agricultural contractors, and outdoor enthusiasts to break deep through debris. It allows them to dig steeply and shred through the root system without using a saw or shears. Robust Steel Construction: Our landscaping equipment is curated from thick structural steel, including 5/16 in thick side wall and base plate. The material ensures great load-bearing capacity, withstanding heavy loads without bending and breaking. We have also coated the entire bucket with black powder for longevity and resistance to wear. Moreover, it will protect the bucket from corrosion, rust, sun exposure, and changing weather conditions. Applications & Compatibility: It’s ideal for various agricultural, construction, and landscaping tasks, such as digging, uprooting stumps, land clearing, handling large debris, etc. Three replaceable bucket teeth will steer through hard grounds, enabling landscapers to prepare the soil for turf and seeding.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.