24 inx4 inx1/2 in Weld-On Single Bevel Universal Bucket Cutting Edge Blade for Loader
- Mfr # BRUXCEB-SB-24412
- Zoro # G322786436
product price:Â
$
76.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRUXCEB-SB-24412
- Zoro #
- G322786436
- UPC #
- 199145021619
- Country of Origin
- China
Description
Increase the performance and durability of your bucket with our Weld-On Cutting Edge, which is 1/2 in thick and 4 in wide and precision carved from high-quality Nordic steel. This cutting-edge solution is precisely made to exceed OEM criteria, with a remarkable hardness of roughly 500HB, which is double the strength of standard carbon steel blades on the market. Key Features: Maximum Durability: Engineered to withstand extreme wear and tear, our cutting edge offers maximum hardness and wear resistance throughout its entire length, ensuring a prolonged lifetime compared to tempered steel alternatives. Premium Material: Crafted from top-grade Nordic steel, our cutting edge ensures unparalleled performance and longevity, surpassing traditional carbon steel blades like 16Mn, 30MnB, C80, or ASTM 1055. Exceptional Strength: With exceptional wear resistance, crack resistance, and impact strength, our cutting-edge ensures reliable performance even in the most demanding environments. Easy Weldability: Designed for hassle-free installation, our cutting-edge offers excellent weldability, ensuring a secure and seamless attachment to your bucket. Benefits: Extended Wear Time: Our cutting edge provides an extended wear time, thanks to its premium quality Nordic steel construction, ensuring maximum longevity and performance. Increased Bucket Capacity: By adding length to the bucket floor, our cutting edge enhances the bucket fts capacity, reducing wear on side styles and minimizing drag by slightly lifting the base of the bucket off the ground. Ideal Use Cases: Universal Buckets: Perfect for a wide range of applications, including skid steers, excavators, loaders, tractors, and front loaders, our cutting-edge is compatible with various bucket types and machines. Upgrade your equipment with our Weld-On Cutting Edge 1/2 in x 4 in, the ideal solution for increased performance, durability, and longevity. Experience the difference with our high-quality cutting-edge, which is built to withstand the most difficult difficulties with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.