
47 in Skid Steer Pallet Fork Frame Quick Attachment 48 in Forks Blades 4,000lbs WLL
Mfr # SSRPFA-FB-4835
Zoro # G222786215
product price: $722.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSRPFA-FB-4835
Zoro #
G222786215
UPC #
840223645448
Country of Origin
India
Description
Here’s Our 47 in Skid Steer Pallet Fork Frame that fits Loaders, Tractors, & Fork Blades - 4,000 lbs Capacity. Our agricultural equipment has special features, including a adjustable carriage bar for fork blades, a 2 in receiver, a hitch pin w/ silencer pad, d-ring, chain tie-down slots, hay spear & stabilizer bar slots. We have designed this multi-functional pallet fork from structural steel to withstand heavy loads in different scenarios. The black powder coating ensures resistance against corrosion and rust. It has quick attach mounting for easy installation-compatible with most standard skid steers. It’s ideal for handling most farm, factory, and construction site work. Learn more of its specifications below:- Dimension Details: Our multi-functional skid steer pallet fork frame has an overall height of 35 in and a width of 47 in. The efficient skid steer frame design includes a adjustable carriage bar for fork blades that ranges from 6 in to 44 in. Special Features: We have made this quick-mount attachment multifunctional. It includes:- Slots for hay spear (1) and stabilizer (2) (sold separately) to effortlessly transfer hay bales from one place to another. Two D-rings for securing the cargo with chains or straps, securing loads from shifting. A pallet fork carriage bar for length adjustments of fork blade (sold separately). A 2 in receiver with a hitch pin and silencer pad for towing trailers, wagons, or other equipment (without affecting lifting capacity). A removable/detachable steel triangular frame above the frame supports large loads and protects them. It has bolt-on (hardware included) mechanism, allowing you to do installation yourself. Load Capacity: We have constructed this skid steer pallet fork frame attachment from structural steel to transport hefty loads. It can withstand loads up to 4,000 lbs (do not exceed). The 5/16 in thick steel pallet fork is powder-coated for protection against rust and corrosion. This will enable long-lasting performance in changing weather conditions and environmental changes. Versatile Application: Our skid steer fork attachment is designed to provide compatibility with most standard skid steers, including standard adapters of certain brands. It’s ideal for moving construction supplies, agricultural products, loading and unloading, etc. You can install fork blades of different lengths (sold separately) along the carriage bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.