48 inx48 in Black Sound Dampening Moving Blanket w/ Grommets - Cotton/Woven, 4PK
- Mfr # MB-SB4848-1x4
- Zoro # G722785701
product price:Â
$
122.99
/pk of 4, $30.75/ea
Free Shipping & Returns
Key Features
Material
Cotton/ Polyester Blend
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB-SB4848-1x4
- Zoro #
- G722785701
- UPC #
- 840223628618
- Country of Origin
- India
- Material
- Cotton/ Polyester Blend
- Color
- Black
Description
Sound Dampening Blankets Length: 48 Inch Width: 48 Inch Color: Black Thickness: 2.45 mm Weight: 3.6 lbs Material: Cotton/ Polyester Blend Machine Washable: Yes To diminish noise and manage acoustic reflections, our Sound Dampening Blankets are widely applied in recording studios, industrial facilities, construction sites, and residential spaces. One can utilize our Sound Dampening Blankets to construct sound barriers, sound-absorbing walls, moving furniture, or sound booths, which can effectively isolate noise in specific areas or minimize the influence of external sounds. Note: These are designed for sound absorption and dampening purposes, rather than soundproofing. How are Sound Dampening Blankets used? They can be hung on walls, and ceilings, or used to wrap around machinery and equipment to minimize noise pollution. In recording studios, they are used to isolate sounds and control echoes. In industrial facilities, they are used to reduce the noise generated by heavy machinery. In construction sites, they are used to minimize the noise impact on nearby residential areas. In homes, they can be used to reduce noise transmission between rooms or from external sources such as traffic or noisy neighbors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.