
48 inx6 inForklift Fork Sleeves w/2mm Woven Core for Protects from Scratching
Mfr # FPS-648
Zoro # G222786406
product price: $204.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPS-648
Zoro #
G222786406
UPC #
199145009563
Country of Origin
China
Description
Ensure maximum protection for your forklift and valuable goods with our 6 in x 48 in Nylon Forklift Protection Sleeves equipped with a strong 2 mm woven core. These fork protectors are ideal for demanding environments like warehouses and manufacturing plants. These sleeves are designed to withstand heavy-duty use. Below mentioned are the other required details of our nylon sleeves for fork protection: Size: These sleeves are designed for 6-inch wide forklift forks with a length of 48 inches, and they provide extended coverage to provide protection across the majority of the fork surface. Material: These protection sleeves are made with premium heavy-duty nylon. They feature a 2 mm woven core for extra durability, making them resilient even with frequent use. Application: Our nylon fork sleeves are ideal for protecting both forklift forks and sensitive products that are lifting. They are a must-have for handling delicate or high-value goods. Goods Protection: Acting as a cushioned layer, these sleeves reduce the chances of scratches, dents, and other impacts on the items being lifted. Fork Protection: These sleeves minimize the risks of wear and tear on forks by shielding them from abrasions and other impacts. Vertical Stretch: These fork sleeves fit a variety of fork types with adaptable vertical stretch, adding flexibility to their use with different forklifts. Effortless Installation: These sleeves are equipped with pull tabs, allowing for quick and easy installation and removal. They provide added convenience during operation. Safety Instructions: The nylon sleeves are easy to clean; wipe them with water or mild detergent to remove dirt or grease. Inspect the forklift fork protectors regularly for signs of wear, tear, or fraying to maintain optimal protection. Ensure that the fork sleeves are securely fitted over the forks using the pull tabs. Remove sleeves for sharp loads or pointed edges that could damage them.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.