Zoro Homepage

48 Pack Moving Rubber Bands Set of 12 pcs Each

  • Mfr # 48MB-Var-PK

  • Zoro # G516278068


product price: $52.52
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48MB-Var-PK
Zoro #
G516278068
UPC #
840223609464
Country of Origin
United States

Description

Include 12 of each size - 48 total1 1- 25in Yellow1 1- 30in Green1 1- 36in Blue1 1- 42in RedWidth:3/4inUnstretched Length:Yellow 25in, Green 30in, Blue 36in, Red 42inStretched Length:Yellow 50in, Green 60in, Blue 72in, Red 84inFor use moving or transit and keeping items together or secured.Thick Rubber Bands have ribbing to keep them from moving.Can be used in a variety of applications.


  • Include 12 of each size - 48-Total
  • Unstretched Length: Yellow (25"), Green (30"), Blue (36"), Red (42")
  • Stretched Length: Yellow (50"), Green (60"), Blue (72"), Red (84")
  • For use moving or transit and keeping items together or secured.
  • Thick Rubber Bands have ribbing to keep them from moving.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.