
48in Aluminum Locking Ratchet Binder Rack - Holds 11 Binders
Mfr # BR-AL-48
Zoro # G916521603
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR-AL-48
Zoro #
G916521603
UPC #
840223620193
Country of Origin
United States
Details
Color
Silver
Material
Aluminum
Description
Easy to lock up your ratchet binders! Two Piece construction Laser cut for perfect fit Fits most ratchet binder sizes Aluminum Mill Finish Mounting hardware included Fast and easy installation Engineered curved hook design keeps the ratchet binders in place during transit The perfect locking storage solution for trailers with rolling tarp and side kit trailers Mytee storage racks can be mounted on trailer bulkheads, back of truck cabs, headache boxes or used in the garage or shop! Our locking aluminum ratchet binder storage racks are proudly. The rack is 4ft. Tall and stores 11 ratchet binders horizontally. It features two piece construction, made of heavy gauge aluminum to save weight. Storage racks can be mounted on trailer bulkheads,cab protectors,in headache boxes or used in the garage or shop. Mounting is fast and easy with included hardware. ***Padlock and Binders NOT Included***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.