
48in x 30in Drop Aluminum Mesh Brick Guard Corner Protector Corrosion Resistant, 4PK
Mfr # ACP-BG4830x4
Zoro # G116521564
product price:Â $684.09
/pk 4, $171.02/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ACP-BG4830x4
Zoro #
G116521564
UPC #
840223640429
Country of Origin
India
Details
Material
Aluminum
Color
Silver
Description
Pack Size: 4 Pack Keeping down goods to a place is a more hefty job! To save you from the trouble, we have launched the aluminum mesh brick guards. You can use it as a sideboard to protect goods and continue freight hauling. We offer sideboards/brick guards in different materials and sizes. But here you will explore our 48 in x 30 in Drop Aluminum Mesh Brick Guard that comes in various exceptional features and benefits. Learn below:- Robust Product: Our aluminum sideboard is a single-piece mesh sheet productno welding in the style. However, the steel plate is welded to ensure sturdiness and safety on the edges. The size of the brick guard is 48 in x 30 in Drop with a top flange width of 6. 9/10 in. No-chafing: The strap might break or tear with constant rubbing on the corners of the goods on the haul. Meanwhile, the smooth aluminum sideboard prevents wear and tear of straps. Now transit masonry products concrete blocks, bricks, ceramic tiles, drums, and more easily. Enhanced Stability & Safety: The goods on the vehicle will remain stable with our aluminum mesh brickguard. It ensures balance and road safety and protects your drivers from accidents. Lessons Pressure: We have designed the aluminum mesh sideboard to reduce accidents, but it also minimizes the load pressure compared to a shrink-wrapping machine. Its swift and you can pair it with standard flatbed trailers and straps with width webbing of up to 4 in. Sustainable and Corrosion-resistant: Sustainability is what we aim and this sideboard is designed with aluminum alloy metal, a corrosion-resistant material all weather conditions, which enables repeated uses. Thus, saves time and money simultaneously. Product Maintenance Frequently check for any signs of wear, damage, or loose components. Replace or repair any damaged parts immediately. Clean regularly. Keep it away from kids and store it in a dry location when not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.