49 in Hay Spear 3 Point Trailer Hitch for Cat. 1 Tractor, 3000 WLL w/ 2 in Receiver

  • Mfr # MP-3P-HSA

  • Zoro # G522786113


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP-3P-HSA
Zoro #
G522786113
UPC #
840223642089
Country of Origin
China

Details

Material
Alloy Steel
Color
Red

Description

Are you looking for a multi-functional attachment to make your farming experience better? Here’s our 3-Point Bale Spears, Trailer Ball Hitch, 2 in Receiver & Stabilizer Sleeves Attachment. It fits Category 1 tractors while providing several other special features, such as attachment for a 2 in receiver hitch, a Gooseneck trailer ball hitch, 17 in stabilizer bars, and 49 in hay bale spear. This farming equipment is designed to move hay bales, connect trailers, and other machinery easily. Learn more about its specifications below:- Dimension & Design: The multifunctional design attachment has the following dimensions. It has an overall width of 25-5/8 inches, a height of 21-1/2 inches, and a side plate thickness (for 3-point attachment) is 3/4 inches. Moreover, the diameter of the hay bale receiver attachment and stabilizer sleeves are 2-3/4 inches, respectively. It further includes 2 in trailer hitch receiver with silencer pads. Sturdy Steel Construction: We have engineered the entire hitch attachment from alloy steel and coated with red powder. The steel material is to withstand the rigors of varied industries, including agriculture. Meanwhile, the coating will enhance the long-lasting performance by fighting against corrosion and rust. Thus, ensuring durability over the years. Dual Compatibility: Our 3-point hitch attachment is designed for two different types of vehicles-trailers and tractors. You can utilize a standard 2 in receiver hitch and trailer ball drawbar that provides compatibility with numerous trailers, including Gooseneck. You can utilize the 2 in receiver to connect the hitch-mounted ripper box scrapper for solid conditioning. It will enable you to do heavy-duty work in agricultural, industrial, and construction spaces. Additionally, it fits seamlessly into Category 1 tractors. Hay Spear & Stabilizer Sleeves Attachment Points: As already mentioned, the attachment has a hay bale spear and stabilizer bar space for 49 in hay spear and 17 in stabilizer sleeves (both sold separately). With this functionality, you will be able to transport round hay bales from one place to another. Hassle-Free Installation: You will receive top and bottom pins to secure the three-point hitch and linkage parts with a tractor, keeping the hay spear and stabilizer in position. You will receive all the necessary to complete your installation and assembly and tighten them securely.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.