49inHay Spear 3Point Hitch Tractor Attachment & 2Pc 17inHay Bale Spear Stabilizer
- Mfr # MP3PHSA-SSPEAR17-KIT
- Zoro # G325022852
product price:Â
$
202.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP3PHSA-SSPEAR17-KIT
- Zoro #
- G325022852
- UPC #
- 199145048364
- Country of Origin
- China
Description
Kit Includes: (1 Pcs) 3-Point Bale Spears, Trailer Ball Hitch, 2in Receiver & Stabilizer Sleeves Attachment Overall Width: 25 5/8in Overall Height: 21 1/2in Material: Alloy Steel Finish: Powder Coated Color: Red Compatibility: Trailers, CAT 1 Tractors, 49in Hay Spear, & 17in Stabilizer Bars Special Features: Two Stabilizer & One Hay Bale Spear Attachment, 3-Point Trailer Hitch, 2in Receiver, & Ball Hitch Gooseneck Drawbar Includes: 1 Silencer Pads & 4 Piece Pins (1 Pcs) 17in Hay Spear Stabilizer - Black Powder Coated, Sold in Pairs Length: 17in Diameter: 1 1/4in Color: Black Front Design: Tapered-Shape point Material: Spring Steel Surface Finish: Powder Coated Includes: 2 Stabilizer Spear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.