Shop MYTEE PRODUCTS
Create Account
5PK Viking's Skid Steer Short Bucket Tooth w/ 156LPN Flexpins for Hensley 156, 5PK
- Mfr # EM-X156S-PIN-156Lx5
- Zoro # G525020917
product price:Â
$
50.15
/pk of 5, $10.03/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EM-X156S-PIN-156Lx5
- Zoro #
- G525020917
- UPC #
- 840223698673
- Country of Origin
- China
Description
Get this Viking's Skid Steer Short Bucket Teeth w 156LPN Pins for Hensley Style X156S Series from us. Our cast, high-hardness short bucket teeth are designed for applications such as excavation, digging, and penetrating hard dirt, gravel, or sand efficiently. They can be used with skid steers and other ground-engaging machines for similar tasks. The other necessary details about this product are provided below: Compatibility: These bucket teeth are compatible with all existing Hensley-style 156 Series teeth and adapters. They work seamlessly with skid steers and other heavy-duty equipment, making them a versatile solution for various machinery and tasks. Size: Our bucket teeth are available in length 4 1/4in and width 2 3/16in. The front Width of this bucket tooth is 1 5/8in, the back width is 2 3/16in, and the front height is 1 3/4in. The flex pin available with these bucket teeth is 2 1/4in long and has a 3/8in diameter. Material: We manufacture our bucket teeth using alloy steel material which makes them resistant to demanding environments, long-lasting, and strong. Application: The Hensley Style X156S Short Bucket Tooth is used for excavation, digging, and ground-engaging activities, particularly in hard dirt, gravel, and sand. It is designed for heavy-duty machinery like skid steers to provide efficient penetration and long service life in tough conditions. Easy Installation: Align the X156S Short Tooth with the Hensley adapter. Insert the included 156LPN pin through the designated holes. Once done, secure the pin with a hammer or mallet. Verify that the tooth and pin are tightly secured before use. Safety Guidelines Ensure teeth are securely fastened before operation. Inspect regularly for wear, damage, or improper fit. Avoid overloading the bucket or operating on unsuitable materials. Maintain a safe distance from moving equipment. Wear proper PPE, including gloves, goggles, and steel-toed boots. When to Replace the X156S Bucket Teeth If the tooth tip is worn, reducing digging efficiency. When cracks, chips, or structural damage are visible. If teeth become loose even after securing the pin. After extended use in abrasive conditions that thin the material. If uneven wear causes operational imbalances.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.