Zoro Homepage

49inx86in Shipping Container Loading Ramps 14000 # Capacity Forklift Compatible

  • Mfr # CRamp4986-14K

  • Zoro # G616285140


product price: $1,096.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Material
Heavy Duty Steel
Length
86 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRamp4986-14K
Zoro #
G616285140
UPC #
840223612297
Country of Origin
China

Dimensions

Length
86 in

Details

Material
Heavy Duty Steel
Color
Yellow

Description

AFFORDABLE STORAGE: Using a shipping container as a storage unit can be a smart move-- but only if you can navigate it easily!A Steel Shipping Container Ramp allows you to easily roll goods in and out of the container, whether thats on a transport cart, a forklift, or another method of transferring cargo.FORKLIFT COMPATIBLE: The HD shipping container ramp is made to be forklift compatible with one socket. This is true both when using the ramp to get in or out of the container and when moving the ramp to another area.STRONG: The HD Shipping container ramp is incredibly strong--the HD stands for Heavy-Duty.in This ramp has a weight capacity of 14000! Thats as much as four VW Beetles stacked on top of each other. Thats the weight of a mommy elephant-- plus two of her babies!DURABLE: This ramp can be used indoors or outdoors, in almost any environmental condition. Thats because its made entirely of 10-gauge heavy-duty steel. The construction is all-welded, making it resilient to ice, debris, or accidentally dropped cargo. SAFE IN ALL WEATHER: Featuring Tread-Brite anti-slip tread, the HD Container Storage Ramp enhances traction for anyone walking or driving up it. The unique tread design increases the surface ingripin for both shoes and wheels, maintaining safe and efficient use even in wet or slippery conditions.LONG-LASTING: The storage container ramp is finished for corrosion resistance and rust resistance, so it will last a long time. Once you buy one, you wont lose it to rust or water damage anytime soon.


  • Length: 49 Inches Width: 86-Inches
  • Height Differential: 5-9/10 Inches Weight: 326.28-lbs
  • Surface Finish: Anti-Slip Tread Brite Finish Capacity: 14,000-lbs
  • Thickness: 7/50" (3.5mm) Forklift Maneuverability
  • Material: Heavy Duty 10 Gauge Steel All-Welded steel construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.