
4Gallon Aluminum Trash Can w/ lids Brackets Mount for Truck - Vertical Mounting
Mfr # TRC-M-4GAL
Zoro # G322785989
product price: $125.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRC-M-4GAL
Zoro #
G322785989
UPC #
840223691247
Country of Origin
India
Description
Mount your metal trash cans with lids vertically on the surface of tow trucks and wreckers with our 4 Gallon Aluminum Carrier Trash Can Mount. These brackets will hold the trash cans/bins or plastic buckets during transportation, preventing them from shifting or tilting. It will ensure a clean environment and organized vehicle space. Thus, averting accidents or nuisance during operations. Mount these brackets on the surface of the tow trucks and wreckers. Measurements: The round surface mounting bracket with welded supporting plate has a 10-1/2 in diameter and 2-3/4 in height. The side supporting plate has a length and height of 9 in and 4-1/2 in. The unique design enables a perfect fit for trash cans/bins and plastic buckets. You have to fit this bracket on a flat vertical surface. The plate connecting the round mount and steel plate is 3-3/4 in. Robust Construction: We have engineered our trash can mount from aluminum. It’s known for its strength and durability, ensuring a long service life in outdoor settings. The material further ensures great resistance to environmental elements, protecting from rust and corrosion. It’s a welded design, which ensures great reliability over time. Mounting Method: It’s a vertical surface mounting bracket. You can mount these securely to any carrier and bottom of the tow trucks and wreckers-bolt directly to the vehicle’s frame. The plate has four pre-drilled holes making it convenient and easy for you during installation. You will require hardware compatible with 3/8 in holes in our brackets. Capacity: Our trash can bracket can hold up to a 4-gallon trash can (sold separately) or plastic buckets. However, staying within the existing load limit of 4 gallons is recommended. Additionally, you will need 21 in bungee cords (sold separately) to protect the trash can lid from opening. Secure Mounting: This mounting bracket secures the trash cans on the vehicles. It provides easy accessibility while ensuring convenience and efficiency during operations. The brackets keep the cans stable and secure during sudden stops and maneuvers, keeping them from shifting or tipping. Thus, making our brackets easy to install. Easy Installation: The process of adjusting these brackets is simple. You have to drill holes in the place where you want to mount these at the marked position-measure the distance between the holes properly. Attach these mounting brackets and attach them securely with the screws & bolts (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.