
4in Blue Strap Guards - Corner Protectors Flatbed Strap Corner Guard, 100PK
Mfr # PCPx100
Zoro # G616278586
product price: $98.15
/pk 100, $0.98/ea
Free Shipping & Returns
Key Features
Height
4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCPx100
Zoro #
G616278586
UPC #
840223609518
Country of Origin
Cambodia
Dimensions
Height
4 in
Details
Material
Plastic
Description
Pack Size: 100 Pack Size:4 Blue Plastic corner protector for 2 to 4 webbing. PORTABLE:Easy to stack and store, so you can easily put them away when youre done. EASE OF USE: Our blue corner protectors are visible against most types of cargo, making them easier to spot. DURABLE:These plastic corner protectors are made of high-density polyethylene, and are extremely strong and resistant to cracking and UV damage.DOT COMPLIANT:Corner protectors are mandatory under federal Department of Transportation law. Our Corner Protectors meets or exceeds all CVSA and DOT Specifications. PROFESSIONAL PROTECTION:The thread-through design lets your ratchet strap tighten to its maximum capability. That means that even while the strap is being protected from the cargos corner, it can still maintain the tension it needs to firmly secure the cargo with straps. AFFORDABLE: At Mytee, we cut out the middleman and pass on the savings to you. Thats why we can give you the quality corner protectors you need for less than other companies. Just one more way that Mytee helps you haul safe, earn more.***These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand***
- Pack Size: 100-Pack
- Size: 4" Blue Plastic corner protector for 2" to 4" webbing
- PORTABLE: Easy to stack and store, so you can easily put them away when you’re done. Our blue corner protectors are visible against most types of cargo, making them easier to spot.
- DURABLE: These plastic corner protectors are made of high-density polyethylene, and are extremely strong and resistant to cracking and UV damage.
- DOT COMPLIANT: Corner protectors are mandatory under federal Department of Transportation law. Our Corner Protectors meets or exceeds all CVSA and DOT Specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.