Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in Corner Protector 20 Pack w/ Carrying Bag-Yellow

  • Mfr # PCP-20PACK

  • Zoro # G616278593


product price: $29.95
/ea

Key Features

Material
Plastic
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCP-20PACK
Zoro #
G616278593
UPC #
-
Country of Origin
Cambodia

Dimensions

Height
4 in

Details

Material
Plastic

Description

Dimensions:4in X 4in X 6inPlastic Corner Protectors for 4in WebbingCorner Protectors are designed to protect both strap and cargo from damage caused by load.They are required by law whenever load conditions could cut or abrade the strap.COLOR: YellowIncludes Mesh carrying bag***These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand***
  • 4" Plastic Corner Protectors
  • Dimensions: 4" X 4" X 6"
  • Yellow Color
  • Includes Mesh carrying bag
  • Designed to protect both straps and cargo from damage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.