Zoro Homepage

4in Corner Protector w/ Carrying Bag-Yellow 40 Pcs, 2PK

  • Mfr # PCP-20PACKx2

  • Zoro # G116278581


product price: $54.85
/pk 2, $27.43/ea

Key Features

Height
4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCP-20PACKx2
Zoro #
G116278581
UPC #
840223601758
Country of Origin
Cambodia

Dimensions

Height
4 in

Details

Material
Plastic

Description

Pack Size: 40 Pcs. Plastic Corner Protectors for 4 in Webbing Dimensions:4 in x 4 in x 6 in. Corner Protectors are designed to protect both strap and cargo from damage caused by load.They are required by law whenever load conditions could cut or abrade the strap. COLOR: Yellow. Includes Mesh carrying bag***These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand***
  • Pack Size: 2 Pack (40 Pcs)
  • 4" Plastic Corner Protectors
  • Yellow Color
  • Includes Mesh carrying bag
  • Designed to protect both straps and cargo from damage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.