Zoro Homepage

4in Corner Protector with 8ft V Shaped Extension Handle

  • Mfr # PCP20-VBHANDLE-KIT

  • Zoro # G816521543


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Color
Silver
Length
4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCP20-VBHANDLE-KIT
Zoro #
G816521543
UPC #
840223627420
Country of Origin
India

Dimensions

Length
4 in

Details

Color
Silver
Material
Plastic

Description

Kit Includes: - 4 in Corner Protector 20 Pack w/ Carrying Bag-Yellow Dimensions: 4 in X 4 in X 6 in Plastic Corner Protectors for 4 in Webbing Corner Protectors are designed to protect both strap and cargo from damage caused by load. They are required by law whenever load conditions could cut or abrade the strap. Color: Yellow Includes Mesh carrying bag 8ft V Shaped Extension Handle 8ft extension for placement of 8ft V Shaped Boards/Edge Protector. The V Shaped Board extension handle makes it easy to set the V Shaped Boards/Edge Protectors in the correct place, without climbing onto the vehicle. PROTECT YOUR TARPS AND STRAPS: When you tarps a lot of loads, you need your tarps to last as long as possible. NO-HASSLE PLACEMENT: Placing corner and edge protectors can be a hassle, especially if you need to move a ladder all around to load, to climb onto different platforms to reach the right place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.