4in Plastic Corner Protectors 4in Winch Ratchet Straps Flatbed 120 Pcs w/ Case, 6PK

  • Mfr # PCP-20PACKx6

  • Zoro # G616494122


product price: $148.99
/pk 6, $24.83/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCP-20PACKx6
Zoro #
G616494122
UPC #
840223610507
Country of Origin
India

Details

Color
Yellow
Material
Plastic

Description

Pack Size: 6 Pack 120 Pcs Plastic Corner Protectors for 4 in Webbing Dimensions: 4 in X 4 in X 6 in Corner Protectors are designed to protect both strap and cargo from damage caused by load. They are required by law whenever load conditions could cut or abrade the strap. COLOR: Yellow Includes Mesh carrying bag ***These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand***

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.