Zoro Homepage

4in Ratchet w/ Flat Hook No Strap, 2PK

  • Mfr # RB4x2

  • Zoro # G416250355


product price: $104.99
/pk 2, $52.50/ea
Free Shipping & Returns

Key Features

Length
4 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4x2
Zoro #
G416250355
UPC #
840223610361
Country of Origin
Cambodia

Dimensions

Length
4 in

Details

Color
Yellow

Description

Pack Size: 2 Pack 4in Ratchet No StrapLength: 11inWebbing Break Strength:20,000 lbs.WLL: 5,400-Lbs
  • Pack Size: 2-Pack
  • 4" Ratchet (No Strap)
  • Working Load Limit: 5,400-Lbs
  • Webbing Break Strength: 20,000-lbs.
  • Length: 11" (Not including Ratchet)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.