
4in Winch Strap with 3.25in Wide Flat Hook, 10PK
Mfr # WS430-NHx10
Zoro # G716494176
product price: $138.99
/pk 10, $13.90/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS430-NHx10
Zoro #
G716494176
UPC #
840223605176
Country of Origin
Cambodia
Details
Color
Yellow
Material
Polyester
Description
Pack Size: 10 Pack Winch Strap - 4 in Webbing with 3. 25 in Flat Narrow Hook 30ft Long All winch straps are made from heavy duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards. Working Load Limit: 5,400 lbs. Weight: 5 lbs. Flat Hook Width: 3. 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.