Shop MYTEE PRODUCTS
See all product information
Create Account
4in x 13ft Blue Winch Strap w/ Sewn Loop 6,670 lbs WLL Heavy Duty Tie Down
- Mfr # WS413-L
- Zoro # G125022816
product price:Â
$
6.95
/ea
Sold in multiples of 2 for
$13.90
Key Features
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS413-L
- Zoro #
- G125022816
- UPC #
- 199145081866
- Country of Origin
- Cambodia
- Material
- Polyester
- Color
- Blue
Description
Check out this 4in x 13in Winch Strap with Sewn Eye from us. This heavy-duty polyester strap is designed for truckers and fleet operators to secure large or heavy loads on flatbed trailers, trucks, or other transport vehicles. The sewn loop end fitting allows the users to easily attach it to winches, hooks, or other securement points. Learn more about this product below: Size & Capacity: This flatbed strap is 4in wide and 13ft long. Its maximum working load limit is 6,670 lbs, and the breaking strength is 20,000 lbs. Find our similar strap in a different size. Durable Construction: The trailer winch strap is made using high-strength polyester webbing to provide protection against abrasion, weather, and UV rays, and maintain minimal stretch for consistent tension. Sewn Loop End Fitting: The sewn loop end of the strap allows the user to quickly attach it to a winch, trailer hook, chain, or any other anchor point without requiring any additional fitting or hardware. The sewn loop is reinforced with heavy-duty stitching to create a strong and permanent connection to minimize stress on a single point and extend the winch strap's lifespan. Application: This winch strap with a sewn eye is ideal for securing large loads such as lumber, machinery, steel coils, or heavy equipment during transport. Its durable polyester webbing and sewn eye design ensure a strong, reliable, and compliant tie-down method for professional haulers and fleet operators. Use our heavy-duty rubber band set to store straps conveniently.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.