4in x 24in Universal Chrome Mud Flap Weights w/ 3 Welded Studs for Semi Trucks, 2PK

  • Mfr # MUDFLAP-WT424-CHROMEx2

  • Zoro # G416493714


product price: $40.16
/pk 2, $20.08/ea

Key Features

Material
Steel
Color
Chrome
Length
24 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUDFLAP-WT424-CHROMEx2
Zoro #
G416493714
UPC #
840223691179
Country of Origin
China

Dimensions

Length
24 in
Width
4 in

Details

Material
Steel
Color
Chrome

Description

Pack Size: 2 Pack Give your vehicles mud flaps additional weight and stability with our 4 in x 24 in Universal Chrome Bottom Mud Flap Weights w/ Welded Studs. Its designed from highly durable steel and coated with chrome to provide a mirror-like finish. These weights include three welded studs that seamlessly attach to your mud flaps. It will prevent mud flaps from excessive flapping or being torn off. Learn more about this product below:- Dimension Details: Our chrome mud flap weights are 24 in wide and 4 in high. This oval-shaped metal plate includes three welded studs protruding from the surface. The studs are strategically positioned to seamlessly align with the mounting holes on the mud flap, providing a secure attachment. Robust Construction: We engineered these chrome mud flap weights from robust steel and coated them with chrome. Theyre a perfect amalgamation of aesthetics and strength. The material will ensure reliability, whereas the coating will enhance durability. The coating will extend the weight's life, allowing you to use it for many years. Corrosion and Rust Resistant: The chrome plating is excellent at providing resistance to corrosion and rust. It will not degrade despite weather and environmental exposures. It will provide you with an appearancea mirror finish that simultaneously complements your vehicles appearance and functionality. Hassle-Free Installation: You dont need professional assistance or high-end tools for installation. These weights include carriage bolts for attachment so you can install them easily. Mark the flap with the weight size and then drill holes into the rubber mud flap as per the measurements. Attach the weight and fasten using the provided welded studs, washers, and nuts. Wide Application: Our mud flap weights offer vast compatibility with various vehicles, such as semi-trucks, trailers, RVs, and commercial vehicles. Upgrade your vehicles protection today and increase its life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.