
4in x 300ft Webbing Roll 20K WLL Polyester Cargo Winch Strap
Mfr # WEB4-300
Zoro # G116494189
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Length
300 ft
Width
4 in
Material
Polyester
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WEB4-300
Zoro #
G116494189
UPC #
840223624634
Country of Origin
India
Dimensions
Length
300 ft
Width
4 in
Details
Material
Polyester
Color
Yellow
Description
Size: 4 in x 300ft Breaking Strength: 20,000 lbs Color: Yellow The Polyester webbing comes in a 300ft long roll and is only available in yellow. You can use it for making your own tie-downs, accessories and other applications. It has no WLL on the webbing. Can be used for many uses and if needed you can tag it yourself to make it DOT compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.