4in x 30ft Pink Winch Straps with Flat Hooks 5400 lbs WLL Tie Down Straps, 20PK

  • Mfr # WS430Px20

  • Zoro # G016493497


product price:  $259.99
/pk 20, $13.00/ea
Free Shipping & Returns

Key Features

Color
Pink
Material
Polyester Webbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS430Px20
Zoro #
G016493497
UPC #
840223631588
Country of Origin
China

Details

Color
Pink
Material
Polyester Webbing

Description

Pack Size: 20 Pack What are the key components during transportation? To secure and stabilize the loads from falling! Also, to avoid unforeseen circumstances, like load spillage, damage to cargo, safety hazards, etc. A heavy-duty winch strap with a flat hook is the best way to avoid circumstances and tie down your loads during transit. Learn more about its specifications and benefits below. Strength and Durability: Our 4-inch width and 30-feet length winch strap with a flat hook is incredibly resilient. It has a working load limit of 5,400 lbs and a break strength of 16,200 lbsideal for heavy-duty freight hauling and flatbeds. Premium Polyester: The heavy-duty winch straps are made from polyester webbing, making it resistant, durable, and robust against various environmental factors. Also, it offers minimum stretch and maximum wear resistance necessary for flatbed tie-down requirements. Firm Hook Design: The flat hook at the end of the webbing strap is user-friendly, easily attachable and detachable. The material 45 Mn steel offers higher strength, hardness, wear resistance, and good toughness, keeping a secure and reliable connection to the tie-down points on the flatbed. Secure Method of Fastening: A winch strap and a flat hook provide a reliable and adjustable system for fastening cargo and preventing it from shifting or falling during transit. The hook design easily fits into the stake pockets of the trailers while reducing the probability of strap dislodging and loosening during transit. Easily Visible: We offer winch straps in standard pink color to enhance visibility and recognition on roads. It ensures safety and eradicates any confusion. Compatible for short and long haul distances. Extended Lifespan: Our heavy-duty winch straps have a longer lifespan and can ensure repeated use and exposure to challenging conditions, like water, UV, weather, heat, etc. Its strength doesnt change in different environments. Its time to upgrade your flatbed trailer with our 4 in x 30ft Winch Strap with Flat Hook. Experience the difference in quality and performance. **We have tagged the WLL of all the winch straps to meet the DOT regulations and WSTDA recommended standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.