4in x 30ft Ratchet Straps W/Flat Hook eXtreme, 6,670 Lbs WLL, 2PK

  • Mfr # RS430HDx2

  • Zoro # G316250417


product price:  $113.99
/pk 2, $57.00/ea
Free Shipping & Returns

Key Features

Color
Yellow
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS430HDx2
Zoro #
G316250417
UPC #
-
Country of Origin
Cambodia

Dimensions

Length
4 in

Details

Color
Yellow

Description

.Pack Size: 2 Pack4in x 30ft Ratchet Straps W/Flat hook Working Load Limit: 6670 lbs Over 20% Stronger Than Other Winch Straps Stronger Than A G70 3/8in Chain Fixed End Length: 1 Ft Aprox
  • 4" x 30' Ratchet Strap W/Flat hook (2 Pack)
  • Working Load Limit: 6670-lbs
  • Over 20% Stronger Than Other Ratchet Straps
  • Stronger Than A G70 3/8" Chain
  • Weight 14.75-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.