
4in x 30ft Ratchet Straps W/Flat Hook eXtreme, 6,670 Lbs WLL, 4PK
Mfr # RS430HDx4
Zoro # G916250428
product price:Â $204.99
/pk 4, $51.25/ea
Free Shipping & Returns
Key Features
Length
30 ft
Overall Width
4 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RS430HDx4
Zoro #
G916250428
UPC #
840223604933
Country of Origin
Cambodia
Dimensions
Length
30 ft
Overall Width
4 in
Details
Color
Yellow
Description
Pack Size: 4 Pack4in x 30ft Ratchet Straps W/Flat hook Working Load Limit: 6670 lbs Over 20% Stronger Than Other Winch Straps Stronger Than A G70 3/8in Chain Fixed End Length: 1 Ft Aprox
- Pack Size: 4-Pack
- 4" x 30' Ratchet Straps W/Flat hook
- Working Load Limit: 6670-lbs
- Over 20% Stronger Than Other Winch Straps
- Stronger Than A G70 3/8" Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.