4in x 30ft Ratchet Straps W/Flat Hook eXtreme, 6,670 Lbs WLL, 8PK

  • Mfr # RS430HDx8

  • Zoro # G416250416


product price:  $418.99
/pk 8, $52.37/ea
Free Shipping & Returns

Key Features

Length
30 ft
Color
Yellow
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS430HDx8
Zoro #
G416250416
UPC #
840223606937
Country of Origin
Cambodia

Dimensions

Length
30 ft
Overall Width
4 in

Details

Color
Yellow

Description

Pack Size:8 Pack 4in x 30ft Ratchet Straps W/Flat hookWorking Load Limit: 6670 lbs Over 20% Stronger Than Other Winch Straps Stronger Than A G70 3/8in Chain Fixed End Length: 1 Ft Aprox
  • Pack Size: 8-Pack
  • 4" x 30' Ratchet Straps W/Flat hook
  • Working Load Limit: 6670-lbs
  • Over 20% Stronger Than Other Winch Straps
  • Stronger Than A G70 3/8" Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.