4in x 30ft Winch Strap w/ Chain Anchor - 6,670 WLL, High Abrasion, Yellow, 4PK
- Mfr # WS430ACx4
- Zoro # G516262364
Key Features
Specifications
Product Information
- MFR #
- WS430ACx4
- Zoro #
- G516262364
- UPC #
- 840223631724
- Country of Origin
- Cambodia
Dimensions
- Length
- 4 in
Details
- Color
- Yellow
- Material
- Polyester Webbing
Description
Pack Size: 4 PackSecuring and stabilizing heavy loads from falling is one of the key components during transportation. If you want to avoid unforeseen circumstances, like load spillage, damage to cargo, safety hazards, etc., tie down your loads with heavy-duty winch straps with anchor chains from Our Products. It is a vibrant yellow winch strap for high visibility. Take a tour of its specifications and benefits below:-Strength and Durability: Our 4 inch wide and 30 feet long winch strap comes with a chain anchor. Its incredibly resilient and reliable with a working load limit of 6,670 lbs and a break strength of 20,000 lbs, making it ideal for heavy-duty freight hauling.Premium Polyester: The heavy-duty winch straps are made from resin-coated polyester, making it resistant, durable, and robust against various environmental factors. It will ensure long-lasting performance despite continuous use. Additionally, it ensures minimum stretch and maximum wear resistance necessary for flatbed tie-down requirements. Firm Chain Anchor: The chain anchor at the end of webbing straps is made with alloy steel, galvanized with yellow zinc. Its designed for heavy-duty load securement during transit, keeping the load secure and protected. Lastly, the coating will resist corrosion and rust on chain anchor. It will provide uninterrupted performance against changing weather. Secure Method of Fastening: A winch strap features a chain anchor and a clevis hook for smooth and user-friendly attachment. Its constructed from alloy steel for a reliable and safe cargo fastening, eliminating the risk of shifting or falling during transit. The chain is secured with reinforced stitching.High-Visibility: Our winch strap is introduced highly in yellow to enhance visibility and recognition on roads. It ensures safety and eradicates any confusion during operation. Its perfect and ideal for short and long haul distances.
- Size: 4" x 30'; Material: Polyester Webbing
- Color: Yellow; Working Load Limit: 6,670 lbs WLL
- Breaking Strength: 20,000 lbs; End Fitting: Grade 70 Chain Anchor
- Chain Length: 18"; Chain Anchor Material: Galvanized Alloy Steel
- Hook Design: Alloy Steel Clevis Hook; High Abrasion-resistance; Weather-resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.