4in x 30ft Winch Strap with Flat Hook - High Abrasion Orange, 10PK

  • Mfr # WS430Ax10

  • Zoro # G316250578


product price: $189.99
/pk 10, $19.00/ea
Free Shipping & Returns

Key Features

Length
30 ft
Color
Orange
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS430Ax10
Zoro #
G316250578
UPC #
840223624832
Country of Origin
Cambodia

Dimensions

Length
30 ft
Width
4 in

Details

Color
Orange

Description

Pack Size: 10 PackWinch Strap - 4in Webbing with Flat Hook Orange High Abrasion ResistanceThese straps are made with Polyurethane coated Webbing to provide extra abrasion resistance. The resin-coated polyester allows for minimum stretch and maximum wear resistance.These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards.Working Load Limit: 6,670 lbs.Weight: 4.2-lbs.


  • Pack Size: 10-Pack
  • 4" x 30' w/ Flat Hook
  • High Abrasion Polyurethane coated Webbing
  • The resin-coated polyester allows for minimum stretch and maximum wear resistance
  • Working Load Limit: 6,670-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.