Zoro Homepage

4in x 30ft Winch Strap with Flat Hook - Red, WLL 5400 Flatbed Tie Down Strap, 20PK

  • Mfr # WS430Rx20

  • Zoro # G416250263


product price: $280.99
/pk 20, $14.05/ea
Free Shipping & Returns

Key Features

Color
Black
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS430Rx20
Zoro #
G416250263
UPC #
840223617087
Country of Origin
Cambodia

Dimensions

Length
4 in

Details

Color
Black

Description

Pack Size: 20 PackTrailer winch straps stand out as one of the most sought-after components used for securing cargo to flatbed or other hauling vehicles with utmost safety. Primarily used in combination with winches, they ensure the prevention of load shifting during entire transportation. This 4in x 30ft Red Winch Strap with Flat Hooks is a widely used piece recommended for securing heavy cargo due to its excellent load limit of 5,400 lbs. In this section, we need bullet points. So, re-write and enhance the mentioned points write these points in descriptive form:-Top-Notch Material - The 4-inch Winch Straps get the quality of lifting 5,400 lbs from its material i.e. Durable Polyester Webbing. Durable Polyester Webbing is known widely for being resistant to abrasion and stretch and ensuring phenomenal performance in all weather conditions. Its 30 feet length makes it useful for truckers to cover numerous cargo sizes or load multiple items on a flatbed. Flat Hook - Having a Flat hook as an attaching mechanism makes this Trailer Winch Strap provide simple yet secure tensioning with anchor points on flatbeds and numerous other hauling vehicles. It further permits the truckers to quickly attach and detach the strap in a time-constrained environment. Compliance as per Industry Standards - Just like this Trailer Winch, all the trailer winches of distinguished sizes are manufactured parallel to the industry standards, including those as per the Department of Transportation. All of our tie-down straps are stamped with their working load limit to ensure their optimal use as per their loading capacity.Durable - Incorporated with a defender, our straps remain protected with friction that occurs during rubbing with friction, hence reduced wear and tear. The yarn used to make our webbing is slightly thicker than that offered by most competitors. It's also heat-sealed at the end. Together, these features provide better resistance to abrasion, tearing, and cutting, so your winch straps will last longer. Delivering Value - We always believed in upholding the trucking community with products offered at affordable prices. We deliver a range of winch straps engineered to perfection by seasoned experts to make every task of our customers safe and effortless.
  • Strap Width: 4" Strap Length: 30' Color: Red
  • End Fitting: Flat Hook Heavy Duty Diamond Weave Webbing
  • Material: Polyester Webbing Hook Material: Steel Working Load Limit: 5,400-lbs
  • Assembly Breaking Strength: 16,200 lbs Webbing Break Strength: 20,000-lbs
  • All winch straps are made from heavy duty webbing for minimum stretch and maximum wear resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.