Zoro Homepage

4in x 30ft Winch Strap with Sewn Loop - Yellow, 10PK

  • Mfr # WS430-Lx10

  • Zoro # G416250577


product price: $168.99
/pk 10, $16.90/ea
Free Shipping & Returns

Key Features

Color
Yellow
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS430-Lx10
Zoro #
G416250577
UPC #
840223624818
Country of Origin
Cambodia

Dimensions

Length
4 in

Details

Color
Yellow

Description

Pack Size: 10 Pack Working Load Limit: 5,400 lbs Breaking Strength: 16,200 lbs Winch Strap - 4in Webbing with Sewn Loop- 30 ftAll winch straps are made from heavy-duty webbing for minimum stretch and maximum wear resistance. These cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limits to meet the DOT regulations and WSTDA recommended standards.
  • Pack Size: 10-Pack
  • Winch Strap - 4" Webbing with Sewn Loop- 30-ft
  • Working Load Limit: 5,400-lbs
  • All winch straps are made from heavy duty webbing for minimum stretch and maximum wear resistance. These cargo straps provide the strength and durability demanded in flatbed operations.
  • All winch straps are tagged with their working load limits ti meet the DOT regulations and WSTDA recommended standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.