4in x 30ft Winch Straps w/ Flat Hook eXtreme, 6,670 Lbs WLL, 10PK

  • Mfr # WS430HDx10

  • Zoro # G716250284


product price:  $197.99
/pk 10, $19.80/ea
Free Shipping & Returns

Key Features

Color
Yellow
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS430HDx10
Zoro #
G716250284
UPC #
-
Country of Origin
Cambodia

Dimensions

Length
4 in

Details

Color
Yellow

Description

Pack Size: 10 Pack 4 in x 30 ft Winch Straps w/ Flat hook, Working Load Limit:6670 lbs Over 20% Stronger Than Other Winch StrapsStronger Than A G70 3/8in Chain
  • (10 Pack) 4" x 30' Winch Straps w/ Flat hook
  • Working Load Limit: 6670 lbs
  • Over 20% Stronger Than Other Winch Straps
  • Stronger Than A G70 3/8" Chain
  • Color: Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.