
4in x 30ft Winch Straps w/chain, Flatbed tie down straps WLL 5400 lbs, 4PK
Mfr # WS430Cx4
Zoro # G216250364
product price: $119.99
/pk 4, $30.00/ea
Free Shipping & Returns
Key Features
Length
4 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS430Cx4
Zoro #
G216250364
UPC #
840223605398
Country of Origin
Cambodia
Dimensions
Length
4 in
Details
Color
Yellow
Description
Pack Size: 4 Pack Winch Strap - 4in Webbing with Chain Anchor and Webbing - 30 ft.All winch straps are made from resin-coated polyester for minimum stretch and maximum wear resistance. These rugged straps provide the strength and durability demanded in flatbed tie-down requirements. All winch straps are labeled with their working load limit to meet the DOT regulations and WSTDA recommended standards.Working Load Limit:5,400 lbsCapacity: 16,200 lbs.Weight: 7.1-lbs.
- Pack Size: 4-Pack
- Winch Strap - 4" Webbing with Chain Anchor and Webbing - 30-ft.
- Working Load Limit:5,400 lbs
- Capacity: 16,200-lbs.
- Weight: 7.1-lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.