
4in x 40ft Blue Winch Straps w/ Flat Hook WLL 5400 # Cargo Control for Flatbed Truck
Mfr # WS440B
Zoro # G616494177
product price: $20.19
/eaKey Features
Length
40 ft
Color
Blue
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS440B
Zoro #
G616494177
UPC #
840223630642
Country of Origin
China
Dimensions
Length
40 ft
Details
Color
Blue
Material
Polyester
Description
4 in x 40ft Winch Strap with Flat Hook - Blue End Fitting: Flat Hook Working Load Limit: 5,400 lbs. Breaking Strength: 16,200 lbs All winch straps are made from heavy-duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.