Zoro Homepage

4in x 40ft Winch Strap with Flat Hook - Blue, 10PK

  • Mfr # WS440Bx10

  • Zoro # G516250224


product price: $193.99
/pk 10, $19.40/ea
Free Shipping & Returns

Key Features

Length
4 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS440Bx10
Zoro #
G516250224
UPC #
840223630666
Country of Origin
Cambodia

Dimensions

Length
4 in

Details

Color
Blue

Description

Pack Size: 10 Pack4in x 40ft Winch Strap with Flat Hook - BlueEnd Fitting: Flat HookWorking Load Limit: 5,400 lbs.Breaking Strength: 16,200 lbsAll winch straps are made from heavy-duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards.
  • Color: Blue, End Fitting: Flat Hook
  • Length: 40 Feet, Width: 4-Inches
  • Working Load Limit: 5,400 lbs, Breaking Strength: 16,200-lbs
  • These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations.
  • All winch straps are made from heavy duty webbing for minimum stretch and maximum wear resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.