Shop MYTEE PRODUCTS
See all product information
Create Account
4in x 5ft Roll Off Container Blue Winch Strap w/Large Flat Hook, 5,400 lbs WLL, 2PK
- Mfr # WS4x5CH-Bx2
- Zoro # G525021921
product price:Â
$
29.65
/pk of 2, $14.83/ea
Key Features
Material
Heavy-Duty polyester webbing
Length
4 in
Width
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS4x5CH-Bx2
- Zoro #
- G525021921
- UPC #
- 840223627284
- Country of Origin
- Cambodia
- Material
- Heavy-Duty polyester webbing
- Color
- Blue
Dimensions
- Length
- 4 in
- Width
- 5 ft
Description
Pack Size: 2 Pack Winch Strap - 4in Webbing with Large Flat Hook 5 ft. All winch straps are made from heavy duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards. Color: Blue Working Load Limit: 5,400 lbs. Assembly Break Strength: 16,200 lbs Weight: 3.4 lbs Hook Width: 3 7/8in DOT requires all roll-off trucks to secure the containers on each side of the truck.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.