Zoro Homepage

4in x 5ft Roll off Container Winch Strap w/ Flat Hook, 10PK

  • Mfr # WS4x5CHx10

  • Zoro # G816277815


product price: $132.35
/pk 10, $13.24/ea
Free Shipping & Returns

Key Features

Length
4 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS4x5CHx10
Zoro #
G816277815
UPC #
-
Country of Origin
India

Dimensions

Length
4 in

Details

Color
Yellow

Description

Pack Size: 10 PackWinch Strap - 4in Webbing with Large Flat Hook 5 ft.All winch straps are made from heavy duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards.Working Load Limit: 5,400 lbs.Weight: 3.4 lbs.Hook Width: 3-7/8inDOT requires all roll-off trucks to secure the containers on each side of the truck.


  • Pack Size: 10-Pack
  • Winch Strap - 4" Webbing with Large Flat Hook - 5-ft.
  • Working Load Limit: 5,400-lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.