Zoro Homepage

4in x 5ft Roll off Container Winch Strap w/ Flat Hook - Green, 10PK

  • Mfr # WS4x5CH-Gx10

  • Zoro # G716250536


product price: $154.99
/pk 10, $15.50/ea
Free Shipping & Returns

Key Features

Color
Green
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS4x5CH-Gx10
Zoro #
G716250536
UPC #
840223605022
Country of Origin
India

Dimensions

Length
4 in

Details

Color
Green

Description

Pack Size: 10 Pack Winch Strap - 4in Webbing with Large Flat Hook 5 ft. All winch straps are made from heavy duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards.Color: GreenWorking Load Limit: 5,400 lbs.Assembly Break Strength: 16,200 lbs Weight: 3.4 lbsHook Width: 3-7/8 in DOT requires all roll-off trucks to secure the containers on each side of the truck.
  • Pack size: 10-Pack
  • Working Load Limit: 5,400-lbs.
  • Assembly Break Strength: 16,200-lbs
  • Color: Green
  • Winch Strap - 4" Webbing with Large Flat Hook 5-ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.