Zoro Homepage

4in x 5ft Roll Off Container Winch Strap with Flat Hook 5400 # WLL Bolt-On, 10PK

  • Mfr # WS4x5CH-BOx10

  • Zoro # G916493566


product price: $158.99
/pk 10, $15.90/ea
Free Shipping & Returns

Key Features

Material
Steel Q235
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS4x5CH-BOx10
Zoro #
G916493566
UPC #
840223611924
Country of Origin
China

Details

Material
Steel Q235
Color
Yellow

Description

Pack Size: 10 Pack Working Load Limit: 5,400 lbs Breaking Strength: 16,200 lbs Bolt-on hook assembly allows for easy strap replacement Bolt-on Assembly: The bolt-on hook assembly feature facilitates easy strap replacement, making maintenance and adjustments a breeze. Efficiency: With a length of 5 feet and a vibrant yellow color, this winch strap offers both the practicality and visibility needed for secure and efficient handling. Extra Large Hook: The winch strap for roll-off container trucks comes with an extra-large flat hook on one end, designed to attach to any roll-off container, ensuring proper and reliable securement. Material: These winch straps for roll-off containers are crafted using a 4-inch-wide durable yellow polyester webbing and are designed for minimal stretching and optimal wear resistance, ensuring long-lasting performance. Capacity: With a Working Load Limit of 5,400 lbs and an impressive Breaking Strength of 16,200 lbs, this winch strap offers exceptional durability and resilience for handling heavy loads and meets the DOT regulations and WSTDA recommended standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.