Shop MYTEE PRODUCTS
See all product information
Create Account
4in x 5ft Roll Off Container Yellow Winch Strap w/Large Flat Hook for Roll Off Truck, 5,400 lbs WLL
- Mfr # WS4x5CH
- Zoro # G225022815
product price:Â
$
29.99
/ea
Key Features
Length
4 in
Material
Polyester Webbing
Color
Yellow
Width
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS4x5CH
- Zoro #
- G225022815
- UPC #
- 840223625006
- Country of Origin
- Cambodia
- Material
- Polyester Webbing
- Color
- Yellow
Dimensions
- Length
- 4 in
- Width
- 5 ft
Description
Efficiency: With a length of 5 feet and a vibrant yellow color, this winch strap offers both the practicality and visibility needed for secure and efficient handling. Extra Large Hook: The winch strap for roll-off container trucks comes with an extra-large flat hook on one end, designed to attach to any roll-off container, ensuring proper and reliable securement. Material: These winch straps for roll-off containers are crafted using a 4-inch-wide durable yellow high-abrasion polyester webbing and are designed for minimal stretching and optimal wear resistance, ensuring long-lasting performance. Capacity: These roll-off container straps with a Working Load Limit of 5,400 lbs and an impressive Breaking Strength of 16,200 lbs this winch strap offers exceptional durability and resilience for handling heavy loads and meets the DOT regulations and WSTDA recommended standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.